Take 15% off your entire order!

Offer applied at checkout

Anvil 4 Xh Galv Mi Aar Tee

Anvil 4 Xh Galv Mi Aar Tee

Item #: WBB453426

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $860.00

$143.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $860.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Anvil 4 Xh Galv Mi Aar Tee
  • Dimensions
  • Pressure Rating ASME B16.3
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 1500 PSI @ 150 Degrees
  • Made in USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0311517809
  • TYPEAAR
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONGalvanized Malleable
  • FITTING TYPEHeavy Duty Tee
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINDomestic
  • SIZE4
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 4 Xh Galv Mi Aar 90 Ell

Item #: B453495

Not Yet Rated

Usually ships in 5 to 8 days

$627.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 4 Xh Galv Mi Aar Tee

Anvil 4 Xh Galv Mi Aar Tee

Item #: WBB453426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant