Take 15% off your entire order!

Offer applied at checkout

Anvil 4X3 Galv Ci F&D Flg Conc Red

Anvil 4X3 Galv Ci F&D Flg Conc Red

Item #: WBB453678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $882.00

$147.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $882.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Anvil 4X3 Galv Ci F&D Flg Conc Red
  • Dimensions
  • Pressure Rating ASME 16.1
  • Material ASTM A-126 A or B
  • Galvanizing ASTM A-153
  • 200 PSI @ 150 Degress
  • Made in USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0307059204
  • TYPEFlanged
  • CONNECTION TYPEFlange
  • CONSTRUCTIONGalvanized Cast Iron
  • FITTING TYPEFlanged Concentric Reducer
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINDomestic
  • SIZE4 X 3
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 4X2 Galv Ci F&D Flg Conc Red

Item #: B453781

Not Yet Rated

Usually ships in 5 to 8 days

$796.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 4X3 Galv Ci F&D Flg Conc Red

Anvil 4X3 Galv Ci F&D Flg Conc Red

Item #: WBB453678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant