Take 15% off your entire order!

Offer applied at checkout

Anvil G459 4 300 Galv Mi Union

Anvil G459 4 300 Galv Mi Union

Item #: WBB452332

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,092.00

$182.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,092.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Anvil G459 4 300 Galv Mi Union
  • Dimensions
  • Pressure Rating ASME B16.39
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 600 PSI @ 150 Degrees
  • Made in USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0313702409
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONGalvanized Malleable
  • FITTING TYPEUnion
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINDomestic
  • PSI300
  • SIZE4
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 4 Xh Galv Mi Aar Tee

Item #: B453426

Not Yet Rated

Usually ships in 5 to 8 days

$860.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil G459 4 300 Galv Mi Union

Anvil G459 4 300 Galv Mi Union

Item #: WBB452332

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant