Take 15% off your entire order!

Offer applied at checkout

Anvil G463 1-1/4 150 Galv Mi Union

Anvil G463 1-1/4 150 Galv Mi Union

Item #: WBB453826

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil G463 1-1/4 150 Galv Mi Union
  • Dimensions
  • Pressure Rating ASME B16.39
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 300 PSI @ 150 Degrees
  • Made in USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0313508806
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONGalvanized Malleable
  • FITTING TYPEUnion
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY4
  • POINT OF ORIGINDomestic
  • SIZE1-1/4
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil G463 1-1/2 150 Galv Mi Union

Item #: B453827

Not Yet Rated

Usually ships in 5 to 8 days

$21.50

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil G463 1-1/4 150 Galv Mi Union

Anvil G463 1-1/4 150 Galv Mi Union

Item #: WBB453826

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant