316 Stainless Steel Class 150 Blind Flange 8"
See all 251 items in product family

316 Stainless Steel Class 150 Blind Flange 8"

Item #: WBB315146

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $635.00 Save up to 43%
Price: $ 360.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit 316 Stainless Steel Class 150 Blind Flange 8"

Blind flanges are utilized to shut off or blank off piping systems.

Product Specifications

    • BOLT CIRCLE DIAMETER11.75
    • BOLT HOLE QUANTITY8
    • BRANDMerit Brass
    • CONNECTION TYPE--
    • FITTING TYPEBlind Flange
    • SIZE INCHES8
    • FLANGE THICKNESS1.12
    • DESCRIPTIONBlind Flange
    • CLASS150
    • CONSTRUCTION316L Stainless Steel
    • MANUFACTURERS PART NUMBERac635bl-128
    • OUTSIDE DIAMETER INCHES13.5
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed