Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
316 Stainless Steel Class 150 Threaded Flange 8" NPT Female
See all 251 items in product family

316 Stainless Steel Class 150 Threaded Flange 8" NPT Female

Item #: WBB315368

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $669.00 Save up to 43%
Price: $ 378.95
Product Information
Customer Review
Product Q&A
Merit 316 Stainless Steel Class 150 Threaded Flange 8" NPT Female

Socket weld flanges are typically used in smaller high pressure systems. Stainless steel pipe is slipped into the socket end of the flange and welded on the outside.

Product Specifications

    • BOLT CIRCLE DIAMETER11.75
    • BOLT HOLE QUANTITY8
    • BRANDMerit Brass
    • CONNECTION TYPEFNPT
    • FITTING TYPEThreaded Flange
    • SIZE INCHES8
    • FLANGE THICKNESS1.12
    • DESCRIPTIONThreaded Flange
    • CLASS150
    • CONSTRUCTION316L Stainless Steel
    • MANUFACTURERS PART NUMBERAC635-128
    • OUTSIDE DIAMETER INCHES13.5
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!