Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe Ss316-66012x02 1-1/4"X1/4" Class 150, Hex Bushing, Stainless Steel 316 - Pkg Qty 25

Trenton Pipe Ss316-66012x02 1-1/4"X1/4" Class 150, Hex Bushing, Stainless Steel 316 - Pkg Qty 25

Item #: WBB1013379

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.90 ea.

Price: $172.50 / Pkg of 25

Save $8.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe SS316-66012X02 1-1/4"X1/4" Class 150, Hex Bushing, Stainless Steel 316

Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 316 Schedule 40
  • FXM-NPT Threaded Ends
  • Standard Pattern

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBERSS316-66012X02
  • HEIGHT INCHES8
  • CERTIFICATIONSASTM-A351
  • CLASS150
  • CONNECTION TYPEMNPT X FNPT
  • CONSTRUCTION316 Stainless Steel
  • FITTING TYPEHex Head Bushing
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY25
  • POINT OF ORIGINImport
  • SCHEDULE40
  • SIZE INCHES1-1/4 X 1/4
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe Ss316-66012x06 1-1/4"X3/4" Class 150, Hex Bushing, Stainless Steel 316 - Pkg Qty 25

Item #: B1013382

Not Yet Rated

Usually ships in 1 to 4 days

$172.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe Ss316-66012x02 1-1/4"X1/4" Class 150, Hex Bushing, Stainless Steel 316 - Pkg Qty 25

Trenton Pipe Ss316-66012x02 1-1/4"X1/4" Class 150, Hex Bushing, Stainless Steel 316 - Pkg Qty 25

Item #: WBB1013379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant