Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe SS316-66040X14 4"X1-1/2" Class 150, Hex Bushing, Stainless Steel 316

Trenton Pipe SS316-66040X14 4"X1-1/2" Class 150, Hex Bushing, Stainless Steel 316

Item #: WBB1013299

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe SS316-66040X14 4"X1-1/2" Class 150, Hex Bushing, Stainless Steel 316

Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 316 Schedule 40
  • FXM-NPT Threaded Ends
  • Standard Pattern

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBERSS316-66040X14
  • CERTIFICATIONSASTM-A351
  • CLASS150
  • CONNECTION TYPEMNPT X FNPT
  • CONSTRUCTION316 Stainless Steel
  • FITTING TYPEHex Head Bushing
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINImport
  • SCHEDULE40
  • SIZE INCHES4 X 1-1/2
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe SS316-66040X30 4"X3" Class 150, Hex Bushing, Stainless Steel 316

Item #: B1013277

Not Yet Rated

Usually ships in 1 to 4 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe SS316-66040X14 4"X1-1/2" Class 150, Hex Bushing, Stainless Steel 316

Trenton Pipe SS316-66040X14 4"X1-1/2" Class 150, Hex Bushing, Stainless Steel 316

Item #: WBB1013299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant