Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
304 SS Reducing Straight Adapter, Tube-to-Male Threaded Pipe for 2" Tube OD x 1-1/2" NPT Male
See all 28 items in product family

304 SS Reducing Straight Adapter, Tube-to-Male Threaded Pipe for 2" Tube OD x 1-1/2" NPT Male

Item #: WBB2303261

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
304 SS Reducing Straight Adapter, Tube-to-Male Threaded Pipe for 2" Tube OD x 1-1/2" NPT Male

These items connect clamp fittings to male pipe. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-STF-QC-227
    • TYPEReducing Adapter
    • FOR FLANGE OD2.516"
    • FOR TUBE OD2"
    • TUBE CONNECTION TYPEQuick-Clamp
    • APPEARANCEPolished Matte Finish
    • MATERIAL304 Stainless Steel
    • PACKAGE QUANTITY1
    • (A)Quick-Clamp 2"
    • (B)NPT Male 1-1/2"
    • SHAPEStraight
    • PIPE SIZE NPT1-1/2"
    • THREAD TYPENPT Male
    • ADAPTER TYPEQuick-Clamp Tube to Male Threaded Pipe
    • INTERIOR SMOOTHNESS,RA32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!