Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
304 SS Sanitary Butterfly Valve with Weld Fittings - for 2" Tube
See all 17 items in product family

304 SS Sanitary Butterfly Valve with Weld Fittings - for 2" Tube

Item #: WBB2303236

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95
Product Information
Customer Review
Product Q&A
304 SS Sanitary Butterfly Valve with Weld Fittings - for 2" Tube

These valves are intended to adjust and regulate the flow in sanitary process lines. These vales are welded to metal tubing for a smooth connection, reducing contaminants and debris.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-STF-VAL-3
    • TYPEValve
    • FOR TUBE OD2"
    • TUBE CONNECTION TYPEButt Weld
    • APPEARANCEPolished Matte Finish
    • VALVE TYPEButterfly
    • MATERIAL304 Stainless Steel
    • PACKAGE QUANTITY1
    • TEMPERATURE RANGE-60° to 500°F
    • SEAT MATERIALPTFE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!