Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
304 SS Straight Adapter, Tube-to-Male Threaded Pipe for Butt Weld Fittings - for 3" Tube OD
See all 51 items in product family

304 SS Straight Adapter, Tube-to-Male Threaded Pipe for Butt Weld Fittings - for 3" Tube OD

Item #: WBB2303641

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
304 SS Straight Adapter, Tube-to-Male Threaded Pipe for Butt Weld Fittings - for 3" Tube OD

These items connect Butt Weld fittings to male pipe. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-STF-BW-149
    • TYPEAdapter
    • FOR FLANGE OD--
    • FOR TUBE OD3"
    • TUBE CONNECTION TYPEButt Weld
    • APPEARANCEPolished
    • MATERIAL304 Stainless Steel
    • PACKAGE QUANTITY1
    • WALL THICKNESS0.065"
    • (A)Butt Weld 3"
    • (B)NPT Male 3"
    • ADAPTER TYPEButt Weld Tube to Male Threaded Pipe
    • PIPE SIZE NPT3"
    • FERRULE TYPE0
    • THREAD TYPENPT Male
    • SHAPEStraight
    • INTERIOR SMOOTHNESS,RA32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!