Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
304 Stainless Steel Polished 90 Degree Elbow for Butt Weld Fittings - for 2" Tube OD
See all 30 items in product family

304 Stainless Steel Polished 90 Degree Elbow for Butt Weld Fittings - for 2" Tube OD

Item #: WBB2302447

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($41.50)

Price: $20.75
Product Information
Customer Review
Product Q&A
304 Stainless Steel Polished 90 Degree Elbow for Butt Weld Fittings - for 2" Tube OD

Connect horizontal to vertical runs of tubing. Weld these fittings to metal tubing for a permanent and flush connection that enables maximum flow through your process line. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Product Specifications

    • BRANDUSA Sealing
    • LENGTH INCHES4-1/16"
    • MANUFACTURERS PART NUMBERZUSA-STF-BW-22
    • TYPEConnector
    • FOR FLANGE OD--
    • FOR TUBE OD2"
    • TUBE CONNECTION TYPEButt Weld
    • APPEARANCEPolished
    • MATERIAL304 Stainless Steel
    • PACKAGE QUANTITY1
    • WALL THICKNESS0.065"
    • (A)Butt Weld 2"
    • (B)Butt Weld 2"
    • SHAPE90 Degree Elbow
    • INTERIOR SMOOTHNESS,RA32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!