Sanitary Stainless Steel
Length
Material
Price
304 Stainless Steel Unpolished 90 Degree Elbow for Butt Weld Fittings - for 2-1/2" Tube OD
For Tube OD
2-1/2"
Appearance
Dull
Tube Connection Type
Butt Weld
Material
304 Stainless Steel
For Tube OD
1"
Appearance
Polished Matte Finish
Tube Connection Type
Quick-Clamp
Material
304 Stainless Steel
304 Stainless Steel Clamp with Wing Nut for Quick Clamp Fittings - for 1/2" and 3/4" Tube - Pkg Qty 5
For Tube OD
1/2", 3/4"
For Flange OD
0.984"
Appearance
Polished Matte Finish
Tube Connection Type
Quick-Clamp
304 SS 90 Degree Elbow Reducers, Tube-to-Tube for Quick Clamp Fittings - for 2-1/2" x 2" Tube OD
For Tube OD
2-1/2"
For Flange OD
3.047"
Appearance
Polished Matte Finish
Tube Connection Type
Quick-Clamp
304 Stainless Steel Unpolished Short 90 Degree Elbow for Butt Weld Fittings - for 3" Tube OD
For Tube OD
3"
Appearance
Dull
Tube Connection Type
Butt Weld
Material
304 Stainless Steel
304 SS Straight Reducers, Tube-to-Tube for Quick Clamp Fittings - for 2 x 1-1/2" Tube OD
For Tube OD
2"
For Flange OD
2.516"
Appearance
Polished Matte Finish
Tube Connection Type
Quick-Clamp