Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
304SS Hose Adapters, Tube-to-Barbed Hose for Quick Clamp Fittings - for 3" Tube x 3" Barbed Hose ID
See all 16 items in product family

304SS Hose Adapters, Tube-to-Barbed Hose for Quick Clamp Fittings - for 3" Tube x 3" Barbed Hose ID

Item #: WBB2302194

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
304SS Hose Adapters, Tube-to-Barbed Hose for Quick Clamp Fittings - for 3" Tube x 3" Barbed Hose ID

Fits snugly inside the ID of flexible hose and tubing. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-STF-QC-242
    • TYPEAdapter
    • FOR FLANGE OD3.579"
    • FOR TUBE OD3"
    • TUBE CONNECTION TYPEQuick-Clamp
    • APPEARANCEPolished Matte Finish
    • MATERIAL304 Stainless Steel
    • PACKAGE QUANTITY1
    • (A)Quick-Clamp 3"
    • (B)Barbed Hose 3"
    • ADAPTER TYPEQuick-Clamp Tube to Barbed Hose
    • FOR HOSE ID3"
    • SHAPEStraight
    • INTERIOR SMOOTHNESS,RA32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!