Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
316 Stainless Steel 90 Degree Elbow Adapters, Quick Clamp to Butt Weld Tube - for 2-1/2" Tube OD
See all 13 items in product family

316 Stainless Steel 90 Degree Elbow Adapters, Quick Clamp to Butt Weld Tube - for 2-1/2" Tube OD

Item #: WBB2300924

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
316 Stainless Steel 90 Degree Elbow Adapters, Quick Clamp to Butt Weld Tube - for 2-1/2" Tube OD

Known as ferrules these are used to connect clamp fittings to butt weld fittings. Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-STF-QC-419
    • TYPEAdapter
    • FOR FLANGE OD3.047"
    • FOR TUBE OD2-1/2"
    • TUBE CONNECTION TYPEQuick-Clamp to Butt Weld
    • APPEARANCEPolished Matte Finish
    • MATERIAL316 Stainless Steel
    • PACKAGE QUANTITY1
    • (A)Quick-Clamp 2-1/2"
    • (B)Butt Weld 2-1/2"
    • ADAPTER TYPEQuick Clamp to Butt Weld
    • FOR FLANGE OD (REDUCING END)--
    • SHAPE90 Degree Elbow
    • INTERIOR SMOOTHNESS,RA32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!