Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
316 Stainless Steel Short Ferrule - 7/8" Long for 6" Tube
See all 76 items in product family

316 Stainless Steel Short Ferrule - 7/8" Long for 6" Tube

Item #: WBB2302197

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
316 Stainless Steel Short Ferrule - 7/8" Long for 6" Tube

Known as ferrules these are used to connect clamp fittings to butt weld fittings. Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Product Specifications

    • BRANDUSA Sealing
    • LENGTH INCHES7/8"
    • MANUFACTURERS PART NUMBERZUSA-STF-QC-430
    • TYPEAdapter
    • FOR FLANGE OD6.570"
    • FOR TUBE OD6"
    • TUBE CONNECTION TYPEQuick-Clamp to Butt Weld
    • APPEARANCEPolished Matte Finish
    • MATERIAL316 Stainless Steel
    • PACKAGE QUANTITY1
    • WALL THICKNESS0.109"
    • (A)Quick-Clamp 6"
    • (B)Butt Weld 6"
    • ADAPTER TYPEQuick-Clamp Tube to Butt Weld Tube
    • FERRULE TYPEStandard
    • SHAPEStraight
    • INTERIOR SMOOTHNESS,RA32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!