Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vacuum Tube Fitting-45 Degree Connector 1 1/2" Tube OD
See all 4 items in product family

Vacuum Tube Fitting-45 Degree Connector 1 1/2" Tube OD

Item #: WBB2302099

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Vacuum Tube Fitting-45 Degree Connector 1 1/2" Tube OD

Designed for use in ultra-high vacuum applications, these fittings have a center ring that is specifically designed for these applications. Connected with a clamp and another quick-clamp fitting which provides easy access to the process line. These fittings are also known as NW, KF, and QF fittings.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-TF-VAC-58
    • MATERIAL304 Stainless Steel
    • PACKAGE QUANTITY1
    • TYPEConnector
    • FLANGE OD2.16"
    • TRADE NUMBER40
    • FOR TUBE OD1-1/2"
    • MAX VACUUM10-7¬†torr @ 72° F
    • TUBE CONNECTION TYPEQuick-Clamp Tube
    • (B)Quick-Clamp 1-1/2"
    • (A)Quick-Clamp 1-1/2"
    • SHAPE45 Degree Elbow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!