Take 15% off your entire order!

Offer applied at checkout

1-1/2" Mill Wash Down / Discharge Bulk Hose, 40 Feet

Connections Not Included

1-1/2" Mill Wash Down / Discharge Bulk Hose, 40 Feet

Item #: WBB769202

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/2" Mill Wash Down / Discharge Bulk Hose, 40 Feet

Features:
  • 100% polyester single jacket cover
  • Reinforcement will not mildew or decay
  • Weather resistant extruded synthetic rubber lining
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET40
  • COLOR FINISHWhite
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONMill Wash Down Discharge Bulk Hose
  • DIAMETER INCHES1-1/2
  • MANUFACTURERS PART NUMBER16000500-40-Feet
  • PSI250
  • TYPEMill Wash Down / Discharge Bulk Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/2" Mill Wash Down / Discharge Bulk Hose, 50 Feet

Item #: B769203

Not Yet Rated

Usually ships in 7 to 10 days

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" Mill Wash Down / Discharge Bulk Hose, 40 Feet

1-1/2" Mill Wash Down / Discharge Bulk Hose, 40 Feet

Item #: WBB769202

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant