Take 15% off your entire order!

Offer applied at checkout

1-1/4" Green PVC Water Suction Hose, 20 Feet

Connections Not Included

1-1/4" Green PVC Water Suction Hose, 20 Feet

Item #: WBB769028

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/4" Green PVC Water Suction Hose, 20 Feet

Features:
  • Ideal for Suction & Discharge applications
  • Handles water & light chemical mixes
  • Green PVC construction w/smooth wall & interior
  • Smooth interior prevents material blockage
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET20
  • COLOR FINISHGreen
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONGreen PVC Water Suction Hose
  • DIAMETER INCHES1-1/4
  • MANUFACTURERS PART NUMBER12022505-20-Feet
  • PSI70
  • TYPEWater Suction Hose
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bill

    Date: June 09, 2020

    Hydroseeder hose
    Your review:
    Exactly as advertised
  • Reviewer: JONATHAN

    Date: May 28, 2020

    Sturdy and flexible.
    Your review:
    I have had it for a couple weeks now and it is working fine. It is sturdy and flexible. I am using it like a garden hose for my pump.
  • Reviewer: Anonymous

    Date: March 02, 2014

    great product
    Your review:
    This product was exactly as I expected, a little extra in length to allow for trimming. Service and time of shipping was excellent, even during the winter storms.
Product Q & A

There are no questions for this product.

Popular item in this category

1-1/2" Green PVC Water Suction Hose, 20 Feet

Item #: B769029

Not Yet Rated

Usually ships in 7 to 10 days

$21.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/4" Green PVC Water Suction Hose, 20 Feet

1-1/4" Green PVC Water Suction Hose, 20 Feet

Item #: WBB769028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant