Take 15% off your entire order!

Offer applied at checkout

1-1/4" Green PVC Water Suction Hose, 60 Feet

Connections Not Included

1-1/4" Green PVC Water Suction Hose, 60 Feet

Item #: WBB769183

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/4" Green PVC Water Suction Hose, 60 Feet

Features:
  • Ideal for Suction & Discharge applications
  • Handles water & light chemical mixes
  • Green PVC construction w/smooth wall & interior
  • Smooth interior prevents material blockage
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET60
  • COLOR FINISHGreen
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONGreen PVC Water Suction Hose
  • DIAMETER INCHES1-1/4
  • MANUFACTURERS PART NUMBER12022505-60-Feet
  • PSI70
  • TYPEWater Suction Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/4" Green PVC Water Suction Hose, 50 Feet

Item #: B769157

Not Yet Rated

Usually ships in 7 to 10 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/4" Green PVC Water Suction Hose, 60 Feet

1-1/4" Green PVC Water Suction Hose, 60 Feet

Item #: WBB769183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant