Take 15% off your entire order!

Offer applied at checkout

1" Dia. Apache Chemical Modified X-Link Hose, 40 Feet

1" Dia. Apache Chemical Modified X-Link Hose, 40 Feet

Item #: WBB800100

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $379.95

Save $19.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Dia. Apache Chemical Modified X-Link Hose

For tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Applications include 950 basic chemicals that are building blocks for numerous chemicals used in a variety of industries. Not recommended for "closed steam" cleaning. Tan modified cross-linked polyethylene tube and black EPDM cover w/ a red spiral stripe. Synthetic high tensile textile reinforcement w/ dual steel wire helix. Check chemical temperature before use.

Product Specifications

  • LENGTH FEET40
  • COLOR FINISHBlack, Red
  • BRANDApache Hose & Belting
  • CONSTRUCTIONPolyethylene Tube W/EPDM Cover
  • DIAMETER INCHES1
  • MANUFACTURERS PART NUMBER12096050-40-Feet
  • MINIMUM BEND RADIUS (M.B.R)5
  • INSIDE DIAMETER INCHES1
  • NOMINAL OUTSIDE DIAMETER INCHES1-1/2
  • PSI200
  • TEMPERATURE RANGE-40°-250° F
  • TYPEChemical X-Link
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1" Dia. Apache Chemical Modified X-Link Hose, 50 Feet

Item #: B800165

Not Yet Rated

Usually ships in 7 to 10 days

$478.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Dia. Apache Chemical Modified X-Link Hose, 40 Feet

1" Dia. Apache Chemical Modified X-Link Hose, 40 Feet

Item #: WBB800100

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant