Take 15% off your entire order!

Offer applied at checkout

1" Dia. Blue UHMW Chemical Hose, 70 Feet

1" Dia. Blue UHMW Chemical Hose, 70 Feet

Item #: WBB800113

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $553.00

$92.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $553.00 or save 5% on purchase.

Quantity

Customers Also Viewed

1" Dia. Blue UHMW Chemical Hose

The most flexible UHMW hose available. Durable, corrugated cover full suction & discharge hose. Clear ultra high molecular weight polyethylene tube conveys 98% of most common chemicals without leaching or contamination. Clear ultra high molecular weight polyethylene (UHMW) and corrugated EPDM cover. Reinforced with textile plies and dual steel helix wires. Check chemical temperature and concentration before use.

Product Specifications

  • LENGTH FEET70
  • COLOR FINISHBlue, Yellow
  • BRANDApache Hose & Belting
  • CONSTRUCTIONPolyethylene Tube W/EPDM Cover
  • DIAMETER INCHES1
  • MANUFACTURERS PART NUMBER12096001-70-Feet
  • MINIMUM BEND RADIUS (M.B.R)3-1/2
  • INSIDE DIAMETER INCHES1
  • NOMINAL OUTSIDE DIAMETER INCHES1-1/2
  • PSI200
  • TEMPERATURE RANGE-40°-250° F
  • TYPEUHMW Chemical Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/2" Dia. Blue UHMW Chemical Hose, 70 Feet

Item #: B800181

Not Yet Rated

Usually ships in 7 to 10 days

$680.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Dia. Blue UHMW Chemical Hose, 70 Feet

1" Dia. Blue UHMW Chemical Hose, 70 Feet

Item #: WBB800113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant