Take 15% off your entire order!

Offer applied at checkout

1" Green PVC Water Suction Hose, 40 Feet

Connections Not Included

1" Green PVC Water Suction Hose, 40 Feet

Item #: WBB768880

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Green PVC Water Suction Hose, 40 Feet

Features:
  • Ideal for Suction & Discharge applications
  • Handles water & light chemical mixes
  • Green PVC construction w/smooth wall & interior
  • Smooth interior prevents material blockage
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET40
  • COLOR FINISHGreen
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONGreen PVC Water Suction Hose
  • DIAMETER INCHES1
  • MANUFACTURERS PART NUMBER12022501-40-Feet
  • PSI90
  • TYPEWater Suction Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/2" Green PVC Water Suction Hose, 40 Feet

Item #: B769186

Not Yet Rated

Usually ships in 7 to 10 days

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Green PVC Water Suction Hose, 40 Feet

1" Green PVC Water Suction Hose, 40 Feet

Item #: WBB768880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant