Take 15% off your entire order!

Offer applied at checkout

2-1/2" Green PVC Water Suction Hose, 100 Feet

Connections Not Included

2-1/2" Green PVC Water Suction Hose, 100 Feet

Item #: WBB769042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $315.95

Save $15.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-1/2" Green PVC Water Suction Hose, 100 Feet

Features:
  • Ideal for Suction & Discharge applications
  • Handles water & light chemical mixes
  • Green PVC construction w/smooth wall & interior
  • Smooth interior prevents material blockage
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET100
  • COLOR FINISHGreen
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONGreen PVC Water Suction Hose
  • DIAMETER INCHES2-1/2
  • MANUFACTURERS PART NUMBER12023502-100-Feet
  • PSI60
  • TYPEWater Suction Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2-1/2" Green PVC Water Suction Hose, 90 Feet

Item #: B769193

Not Yet Rated

Usually ships in 7 to 10 days

$283.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" Green PVC Water Suction Hose, 100 Feet

2-1/2" Green PVC Water Suction Hose, 100 Feet

Item #: WBB769042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant