Take 15% off your entire order!

Offer applied at checkout

2" Mill Wash Down / Discharge Bulk Hose, 20 Feet

Connections Not Included

2" Mill Wash Down / Discharge Bulk Hose, 20 Feet

Item #: WBB769059

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2" Mill Wash Down / Discharge Bulk Hose, 20 Feet

Features:
  • 100% polyester single jacket cover
  • Reinforcement will not mildew or decay
  • Weather resistant extruded synthetic rubber lining
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET20
  • COLOR FINISHWhite
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONMill Wash Down Discharge Bulk Hose
  • DIAMETER INCHES2
  • MANUFACTURERS PART NUMBER16000507-20-Feet
  • PSI250
  • TYPEMill Wash Down / Discharge Bulk Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2-1/2" Mill Wash Down / Discharge Bulk Hose, 20 Feet

Item #: B769201

Not Yet Rated

Usually ships in 7 to 10 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" Mill Wash Down / Discharge Bulk Hose, 20 Feet

2" Mill Wash Down / Discharge Bulk Hose, 20 Feet

Item #: WBB769059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant