Take 15% off your entire order!

Offer applied at checkout

Apache 13027005 2" x 300' Bulk PVC Lay Flat Discharge Hose

Connections Not Included

Apache 13027005 2" x 300' Bulk PVC Lay Flat Discharge Hose

Item #: WBB768821

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $157.95

Save $7.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache 13027005 2" - 300' Bulk PVC Lay Flat Discharge Hose

Features:
  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • 300 Foot length of bulk/uncoupled hose
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET300
  • COLOR FINISHBlue
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONPVC Lay Flat Discharge Bulk Hose
  • DIAMETER INCHES2
  • MANUFACTURERS PART NUMBER13027005-300-Feet
  • PSI70
  • TYPEPVC Lay Flat Discharge Bulk Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Apache 98138069 3" x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings

Item #: B484123

(2)

Ships same day.

$139.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 13027005 2" x 300' Bulk PVC Lay Flat Discharge Hose

Apache 13027005 2" x 300' Bulk PVC Lay Flat Discharge Hose

Item #: WBB768821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant