Take 15% off your entire order!

Offer applied at checkout

3" Dia. Apache Gray Nitrile Hose, 40 Feet

3" Dia. Apache Gray Nitrile Hose, 40 Feet

Item #: WBB800037

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $766.00

$127.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $766.00 or save 5% on purchase.

Quantity

Customers Also Viewed

3" Dia. Apache Gray Nitrile Hose

Recommended for food transfer applications that demand both flexibility & ruggedness with a clean white FDA grade tube. The food grade Nitrile tube is odorless and tasteless for oily transfer applications. Excellent hose for suctions and discharge applications. White FDA Nitrile tube and gray PVC Nitrile cover with multiple plies of polyester tire cord with wire helix reinforcement.

Product Specifications

  • LENGTH FEET40
  • COLOR FINISHGray, Blue
  • BRANDApache Hose & Belting
  • CONSTRUCTIONNitrile Tube, PVC Nitrile Cover
  • DIAMETER INCHES3
  • MANUFACTURERS PART NUMBER15040662-40-Feet
  • MINIMUM BEND RADIUS (M.B.R)9
  • INSIDE DIAMETER INCHES3
  • NOMINAL OUTSIDE DIAMETER INCHES3-1/2
  • PSI150
  • TEMPERATURE RANGE-40°-210° F
  • TYPENitrile
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3" Dia. Apache Gray Nitrile Hose, 30 Feet

Item #: B800125

Not Yet Rated

Usually ships in 7 to 10 days

$575.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Dia. Apache Gray Nitrile Hose, 40 Feet

3" Dia. Apache Gray Nitrile Hose, 40 Feet

Item #: WBB800037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant