Take 15% off your entire order!

Offer applied at checkout

3" EPDM Rubber Suction / Discharge Hose, 30 Feet

Connections Not Included

3" EPDM Rubber Suction / Discharge Hose, 30 Feet

Item #: WBB769017

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $228.95

Save $11.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3" EPDM Rubber Suction / Discharge Hose, 30 Feet

Features:
  • A lightweight and flexible hose for the agriculture and construction industries. Hose will handle full vacuum ratings and pressures up to 150# P.S.I., smooth EPDM tube is adaptable as a material handling, vacuum, or ducting hose.
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET30
  • COLOR FINISHBlack
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONEPDM Rubber
  • DESCRIPTIONEPDM Rubber Suction Discharge Hose
  • DIAMETER INCHES3
  • MANUFACTURERS PART NUMBER12004508-30-Feet
  • PSI85
  • TYPEEPDM Rubber Suction / Discharge Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4" EPDM Rubber Suction / Discharge Hose, 30 Feet

Item #: B769144

Not Yet Rated

Usually ships in 7 to 10 days

$280.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" EPDM Rubber Suction / Discharge Hose, 30 Feet

3" EPDM Rubber Suction / Discharge Hose, 30 Feet

Item #: WBB769017

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant