Take 15% off your entire order!

Offer applied at checkout

3" Mill Wash Down / Discharge Bulk Hose, 30 Feet

Connections Not Included

3" Mill Wash Down / Discharge Bulk Hose, 30 Feet

Item #: WBB769086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3" Mill Wash Down / Discharge Bulk Hose, 30 Feet

Features:
  • 100% polyester single jacket cover
  • Reinforcement will not mildew or decay
  • Weather resistant extruded synthetic rubber lining
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET30
  • COLOR FINISHWhite
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONMill Wash Down Discharge Bulk Hose
  • DIAMETER INCHES3
  • MANUFACTURERS PART NUMBER16001503-30-Feet
  • PSI250
  • TYPEMill Wash Down / Discharge Bulk Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2-1/2" Mill Wash Down / Discharge Bulk Hose, 30 Feet

Item #: B769204

Not Yet Rated

Usually ships in 7 to 10 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Mill Wash Down / Discharge Bulk Hose, 30 Feet

3" Mill Wash Down / Discharge Bulk Hose, 30 Feet

Item #: WBB769086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant