Take 15% off your entire order!

Offer applied at checkout

6" Green PVC Water Suction Hose, 80 Feet

Connections Not Included

6" Green PVC Water Suction Hose, 80 Feet

Item #: WBB768893

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,125.00

$187.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,125.00 or save 5% on purchase.

Quantity

Customers Also Viewed

6" Green PVC Water Suction Hose, 80 Feet

Features:
  • Ideal for Suction & Discharge applications
  • Handles water & light chemical mixes
  • Green PVC construction w/smooth wall & interior
  • Smooth interior prevents material blockage
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET80
  • COLOR FINISHGreen
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONGreen PVC Water Suction Hose
  • DIAMETER INCHES6
  • MANUFACTURERS PART NUMBER12025009-80-Feet
  • PSI45
  • TYPEWater Suction Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

6" Green PVC Water Suction Hose, 100 Feet

Item #: B769025

Not Yet Rated

Usually ships in 7 to 10 days

$1,406.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Green PVC Water Suction Hose, 80 Feet

6" Green PVC Water Suction Hose, 80 Feet

Item #: WBB768893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant