Take 15% off your entire order!

Offer applied at checkout

8" Heavy Duty Lay Flat Discharge Bulk Hose, 50 Feet

Connections Not Included

8" Heavy Duty Lay Flat Discharge Bulk Hose, 50 Feet

Item #: WBB769044

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,441.00

$240.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,441.00 or save 5% on purchase.

Quantity

Customers Also Viewed

8" Heavy Duty Lay Flat Discharge Bulk Hose, 50 Feet

Features:
  • Black rubber and PVC compounds with a heavy wall polyester cord reinforcement to provide the ultimate in heavy duty discharge hose
  • Heavy duty non-water absorbing and mildew proof hose
  • Rolls up flat for easy storage and movement
  • Recommended for open-end discharge
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET50
  • WIDTH INCHES1/2
  • COLOR FINISHBlack
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONHeavy Duty Lay Flat Discharge Bulk Hose
  • DIAMETER INCHES8
  • MANUFACTURERS PART NUMBER13030330-50-Feet
  • PSI150
  • TYPEHeavy Duty Lay Flat Discharge Bulk Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8" Heavy Duty Lay Flat Discharge Bulk Hose, 60 Feet

Item #: B769073

Not Yet Rated

Usually ships in 7 to 10 days

$1,729.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8" Heavy Duty Lay Flat Discharge Bulk Hose, 50 Feet

8" Heavy Duty Lay Flat Discharge Bulk Hose, 50 Feet

Item #: WBB769044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant