Take 15% off your entire order!

Offer applied at checkout

8" Medium Duty PVC Lay Flat Discharge Bulk Hose, 20 Feet

Connections Not Included

8" Medium Duty PVC Lay Flat Discharge Bulk Hose, 20 Feet

Item #: WBB769208

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8" Medium Duty PVC Lay Flat Discharge Bulk Hose, 20 Feet

Features:
  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET20
  • COLOR FINISHBrown
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONMedium Duty PVC Lay Flat Discharge Bulk Hose
  • DIAMETER INCHES8
  • MANUFACTURERS PART NUMBER13030175-20-Feet
  • PSI115
  • TYPEMedium Duty Lay Flat Discharge Bulk Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

6" Medium Duty PVC Lay Flat Discharge Bulk Hose, 20 Feet

Item #: B769049

Not Yet Rated

Usually ships in 7 to 10 days

$68.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8" Medium Duty PVC Lay Flat Discharge Bulk Hose, 20 Feet

8" Medium Duty PVC Lay Flat Discharge Bulk Hose, 20 Feet

Item #: WBB769208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant