Take 15% off your entire order!

Offer applied at checkout

Fire Hose Double Male Nipple - 1-1/2 In. NPT X 2-1/2 In. NH - Brass

Fire Hose Double Male Nipple - 1-1/2 In. NPT X 2-1/2 In. NH - Brass

Item #: WBB1246726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Moon American, Fire Hose Double Male Hose Nipple, 358-1562521, 1-1/2" NPT X 2-1/2" NH, Brass

Nipple has tapered pipe thread (NPT) one end, hose thread on the other end with hexagon wrenching feature. Also, limited sizes available with hose thread on both sides. Nipples are made in all straight sizes 1/2" through 6" as well as most reducing and increasing sizes. Cast brass construction.

Product Specifications

  • COLOR FINISHBrass
  • BRANDMoon American
  • CONNECTION TYPEMale x Male
  • CONSTRUCTIONBrass
  • FITTING TYPEDouble Male
  • MANUFACTURERS PART NUMBER358-1562521
  • THREAD TYPENPT x NH
  • CONNECTION SIZE INCHES1-1/2 x 2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fire Hose Double Male Nipple - 2-1/2 In. NPT X 1-1/2 In. NH - Brass

Item #: B1246652

Not Yet Rated

Usually ships in 2 to 5 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Hose Double Male Nipple - 1-1/2 In. NPT X 2-1/2 In. NH - Brass

Fire Hose Double Male Nipple - 1-1/2 In. NPT X 2-1/2 In. NH - Brass

Item #: WBB1246726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant