Take 15% off your entire order!

Offer applied at checkout

Fire Hose Female/Male Hose Nipple - 1 In. NH Female X 1 In. NPT Male - Brass

Fire Hose Female/Male Hose Nipple - 1 In. NH Female X 1 In. NPT Male - Brass

Item #: WBB1246662

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Moon American, Fire Hose Female/Male Hose Nipple, 357-1021061, 1" NH X 1" NPT, Brass

Nipple most frequently furnished female tapered pipe thread (NPT) one end, male hose thread on the other end with hexagon wrenching feature. Limited sizes available in hose thread on both sides. Made in straight sizes 1/2" through 6" as well as most reducing and increasing sizes.

Product Specifications

  • COLOR FINISHBrass
  • BRANDMoon American
  • CONNECTION TYPEFemale x Male
  • CONSTRUCTIONBrass
  • FITTING TYPEFemale x Male
  • MANUFACTURERS PART NUMBER357-1021061
  • THREAD TYPENH x NPT
  • CONNECTION SIZE INCHES1 x 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fire Hose Female/Male Hose Nipple - 1 In. NPT Female X 1 In. NH Male - Brass

Item #: B1246663

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Hose Female/Male Hose Nipple - 1 In. NH Female X 1 In. NPT Male - Brass

Fire Hose Female/Male Hose Nipple - 1 In. NH Female X 1 In. NPT Male - Brass

Item #: WBB1246662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant