Take 15% off your entire order!

Offer applied at checkout

Fire Hose Short Shank Coupling Set - 2 In. NPSH - Brass

Fire Hose Short Shank Coupling Set - 2 In. NPSH - Brass

Item #: WBB1246762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Moon American, Fire Hose Short Shank Coupling Set, 268-20111, 2" NPSH, Brass

Short shank couplings are available all brass or aluminum shank with brass swivel. Sizes 1-1/2", 2", 2-1/2", 3", 4", and 6".

Product Specifications

  • BRANDMoon American
  • CONNECTION TYPEMale x Female
  • CONSTRUCTIONBrass
  • FITTING TYPECoupling Sets
  • MANUFACTURERS PART NUMBER268-20111
  • THREAD TYPENPSH
  • CONNECTION SIZE INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fire Hose Short Shank Coupling Set - 4 In. NPSH - Aluminum

Item #: B1246784

Not Yet Rated

Usually ships in 2 to 5 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Hose Short Shank Coupling Set - 2 In. NPSH - Brass

Fire Hose Short Shank Coupling Set - 2 In. NPSH - Brass

Item #: WBB1246762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant