Take 15% off your entire order!

Offer applied at checkout

Fire Hose Leader Line Wye - 2-1/2 In. NH X 1-1/2 In. NH - Brass - 2-Piece

Fire Hose Leader Line Wye - 2-1/2 In. NH X 1-1/2 In. NH - Brass - 2-Piece

Item #: WBB1246749

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $390.95

Save $19.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Moon American, Fire Hose Leader Line Wye, 430-2521521, 2-1/2" NH X 1-1/2" NH, Brass, 2-Piece

Leader line wyes are used to split one 2-1/2" line into two 1-1/2" lines. Each side has an independent ball valve.

Product Specifications

  • COLOR FINISHRed
  • BRANDMoon American
  • CONNECTION TYPEFemale x Male x Male
  • CONSTRUCTIONBrass
  • MANUFACTURERS PART NUMBER430-2521521
  • THREAD TYPENH x NH x NH
  • SIZE INCHES2-1/2 x 1-1/2 x 1-1/2
  • VALVE TYPEWye
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fire Hose Leader Line Wye - 2-1/2 In. NH X 1-1/2 In. NPSH - Brass - 2-Piece

Item #: B1246831

Not Yet Rated

Usually ships in 2 to 5 days

$449.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Hose Leader Line Wye - 2-1/2 In. NH X 1-1/2 In. NH - Brass - 2-Piece

Fire Hose Leader Line Wye - 2-1/2 In. NH X 1-1/2 In. NH - Brass - 2-Piece

Item #: WBB1246749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant