discount codeFree shipping over 300

Applied at checkout

4" Steel Hose Mender

4" Steel Hose Mender

Item #: WBB553394

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Quantity

Popular item in this category

Heavy Duty Adjustable Hydrant Wrench For Pin Lug Couplings

Usually ships in 7 to 10 days

Not Yet Rated

$26.95

Customers Also Viewed

4" Steel Hose Mender

Steel Hose menders repair / splice damaged hose or to extend the length. Mender shanks are the same I.D. on both ends. Requires clamps to attach to hose. Menders are fully reusable, in a wide ranges of sizes. The shank of the mender is the same as the hose I.D. allowing it to grip the tube of the hose firmly preventing leaky splices.

Product Specifications

  • HEIGHT INCHES7.38
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONZinc Plated Steel
  • DESCRIPTION4" Steel Hose Mender
  • DIAMETER INCHES4
  • LENGTH INCHES4
  • MANUFACTURERS PART NUMBER43043005
  • PACKAGE QUANTITY1
  • WEIGHT LBS4.39
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anne

    Date: October 10, 2012

    Works Great
    Your review:
    Well made and easy to use
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Steel Hose Mender

4" Steel Hose Mender

Item #: WBB553394

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top