Take 15% off your entire order!

Offer applied at checkout

1/2" - 7/8" Stainless Steel Micro Worm Gear Clamp w/ 5/16" Band

1/2" - 7/8" Stainless Steel Micro Worm Gear Clamp w/ 5/16" Band

Item #: WBB553294

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.20

Save $0.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" - 7/8" Stainless Steel Micro Worm Gear Clamp w/ 5/16" Band

Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 5/16" hex head screw constructed from stainless steel as well.

Product Specifications

  • WIDTH INCHES9/16
  • HEIGHT INCHES1/4
  • COLOR FINISHMetal
  • BAND SIZE5/16
  • BRANDApache Hose & Belting
  • BAND CONSTRUCTIONStainless Steel
  • CLAMPING DIAMETER INCHES1/2 to 7/8
  • DESCRIPTIONMicro Worm Gear Clamp
  • LENGTH INCHES1-1/4
  • MANUFACTURERS PART NUMBER48017004
  • PACKAGE QUANTITY1
  • MINIMUM CLAMPING DIAMETER INCHES1/2
  • MAXIMUM CLAMPING DIAMETER INCHES7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Apache 48017006 1/2" -1" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band

Item #: B553295

(1)

Ships same day.

$0.26

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" - 7/8" Stainless Steel Micro Worm Gear Clamp w/ 5/16" Band

1/2" - 7/8" Stainless Steel Micro Worm Gear Clamp w/ 5/16" Band

Item #: WBB553294

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant