Take 15% off your entire order!

Offer applied at checkout

Apache 48005004 7/8" - 2-3/4" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Apache 48005004 7/8" - 2-3/4" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Item #: WBB553194

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.84

Save $0.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache 48005004 7/8" - 2-3/4" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 9/16" hex head screw constructed from stainless steel as well.

Product Specifications

  • HEIGHT INCHES3/4
  • COLOR FINISHMetal
  • BAND SIZE9/16
  • BRANDApache Hose & Belting
  • BAND CONSTRUCTIONStainless Steel
  • CLAMPING DIAMETER INCHES7/8 to 2-3/4
  • DESCRIPTIONWorm Gear Clamp
  • LENGTH INCHES3-1/4
  • MANUFACTURERS PART NUMBER48005004
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.07
  • MINIMUM CLAMPING DIAMETER INCHES7/8
  • MAXIMUM CLAMPING DIAMETER INCHES2-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Apache 48009506 4-1/2" - 6" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Item #: B553237

Not Yet Rated

Usually ships in 7 to 10 days

$1.28

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 48005004 7/8" - 2-3/4" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Apache 48005004 7/8" - 2-3/4" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Item #: WBB553194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant