Take 15% off your entire order!

Offer applied at checkout

1" Brass Type F Adapter with Threaded NPT Male End

1" Brass Type F Adapter with Threaded NPT Male End

Item #: WBB2266888

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.75

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $19.75 ea.
  • Buy 5-9 $18.50 ea.
  • Buy 10+ $17.50 ea.

Quantity

Customers Also Viewed

1" Brass Type F Adapter with Threaded NPT Male End

Type F: Cam and Groove hose plugs with male threaded end. Brass has very good corrosion resistance and better suited for hot and cold water than other materials.

Product Specifications

  • BRANDUSA Sealing
  • CONSTRUCTIONBrass
  • MANUFACTURERS PART NUMBERBULK-CGF-234
  • PACKAGE QUANTITY1
  • TYPEF
  • MATERIALBrass
  • PIPE SIZE1"
  • CORROSION RESISTANCEVery Good
  • HOSE FITTINGCam and Groove
  • COUPLING SIZE1"
  • PRESSURE RATING @ 72F250
  • STYLEAdapter with Threaded NPT Male End
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1" 316 Stainless Steel Type F Adapter with Threaded NPT Male End

Item #: B2270212

Not Yet Rated

Ships same day.

$22.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Brass Type F Adapter with Threaded NPT Male End

1" Brass Type F Adapter with Threaded NPT Male End

Item #: WBB2266888

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant