Take 15% off your entire order!

Offer applied at checkout

2" 316 Stainless Steel Type D Coupler with Threaded NPT Female End

2" 316 Stainless Steel Type D Coupler with Threaded NPT Female End

Item #: WBB2266875

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $64.95 ea.
  • Buy 5-9 $60.95 ea.
  • Buy 10+ $57.95 ea.

Quantity

Customers Also Viewed

2" 316 Stainless Steel Type D Coupler with Threaded NPT Female End

Type D: Cam and Groove hose sockets with female threaded end. 316 Stainless Steel has excellent corrosion resistance making these fittings ideal for oils, chemicals, and harsh environments.

Product Specifications

  • BRANDUSA Sealing
  • CONSTRUCTION316 Stainless Steel
  • MANUFACTURERS PART NUMBERBULK-CGF-39
  • PACKAGE QUANTITY1
  • TYPED
  • MATERIAL316 Stainless Steel
  • PIPE SIZE2"
  • CORROSION RESISTANCEExcellent
  • HOSE FITTINGCam and Groove
  • COUPLING SIZE2"
  • PRESSURE RATING @ 72F250
  • STYLECoupler with Threaded NPT Female End
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/2" 316 Stainless Steel Type D Coupler with Threaded NPT Female End

Item #: B2267095

Not Yet Rated

Ships same day.

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" 316 Stainless Steel Type D Coupler with Threaded NPT Female End

2" 316 Stainless Steel Type D Coupler with Threaded NPT Female End

Item #: WBB2266875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant