Take 15% off your entire order!

Offer applied at checkout

6" FNPT Cast Iron Foot Valve w/ Leather Flapper

6" FNPT Cast Iron Foot Valve w/ Leather Flapper

Item #: WBB553278

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $273.95

Save $13.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6" FNPT Cast Iron Foot Valve w/ Leather Flapper

Cast iron foot valve with leather flapper. For use in irrigation , drainage, and construction projects. Valve has the leather flapper check to prevent the pump from losing its prime when shut down. Built in strainer helps keep foreign objects from entering the pump during operation. Female national pipe threads and a replaceable valve leather.

Product Specifications

  • HEIGHT INCHES10-1/8
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONCast Iron/ Leather Flapper
  • DESCRIPTIONFoot Valve w/ Leather Flapper
  • LENGTH INCHES7-15/16
  • MANUFACTURERS PART NUMBER70005018
  • PACKAGE QUANTITY1
  • SIZE6
  • WEIGHT LBS50.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories

Popular item in this category

2" Dia. Apache Green Mustang Modified X-Link Hose, 30 Feet

Item #: B800199

Not Yet Rated

Usually ships in 7 to 10 days

$344.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" FNPT Cast Iron Foot Valve w/ Leather Flapper

6" FNPT Cast Iron Foot Valve w/ Leather Flapper

Item #: WBB553278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant