take 10% off our everday low prices!

Offer applied at final checkout

6" FNPT Plated Steel Square Hole Strainer

6" FNPT Plated Steel Square Hole Strainer

Item #: WBB553488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $2.70 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6" FNPT Plated Steel Square Hole Strainer

Plated steel square hole suction hose strainer for trash pumps. Larger strainer openings allow smaller debris or solids to pass through the pump, but keeps the larger pump damaging solids out. Plated steel for a rust and crush resistant strainer.

Product Specifications

  • WIDTH INCHES5/16
  • HEIGHT INCHES5-1/2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONZinc Plated Steel
  • DESCRIPTIONSquare Hole
  • LENGTH INCHES9
  • MANUFACTURERS PART NUMBER70009710
  • PACKAGE QUANTITY1
  • WEIGHT LBS6.32
  • CONNECTION SIZE INCHES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

6" FNPT Plated Steel Round Hole Strainer

Item #: WBB553488

Not Yet Rated

Usually ships in 7 to 10 days

$71.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" FNPT Plated Steel Square Hole Strainer

6" FNPT Plated Steel Square Hole Strainer

Item #: WBB553488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top