
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
BK Resources 1" x 36" Commercial Gas Hose Kit CSA and ANSI Approved, BKG-GHC-10036-SCK3
Commercial gas hose installation kit, CSA and ANSI approved, kit includes: Hose, Quick disconnect, Ball valve, Restraining Cable and 2, street elbows. Hose has two 360 degree rotating ends to minimize the chances of kinking the unit.
Commercial gas hose installation kit, CSA and ANSI approved, kit includes: Hose, Quick disconnect, Ball valve, Restraining Cable and 2, street elbows. Hose has two 360 degree rotating ends to minimize the chances of kinking the unit.
Product Specifications
- COLOR FINISHOrange
- BTU PER HOUR (LPG)--
- BTU PER HOUR (NG)373000
- BRANDBK Resources
- CONSTRUCTION304 Stainless Steel with PVC Coating
- MANUFACTURERS PART NUMBERBKG-GHC-10036-SCK3
- INSIDE DIAMETER INCHES1
- PACKAGE QUANTITY1
- TEMPERATURE RANGE300
- HOSE LENGTH FEET36
- INLET CONNECTION TYPEMale Threaded
- OUTLET CONNECTION1
- INLET CONNECTION1
- OUTLET CONNECTION TYPEMale Threaded
- WATTS PER HOUR (NG)109289
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
BK Resources 1" x 36" Commercial Gas Hose Kit CSA and ANSI Approved, BKG-GHC-10036-SCK2
Item #: B2020193
Not Yet Rated
Usually ships in 2 to 5 days
$148.95

BK Resources 1" x 36" Commercial Gas Hose Kit CSA and ANSI Approved, BKG-GHC-10036-SCK3
$179.95
- Product Information
- Customer Review
- Product Q&A
- Accessories