
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
BK Resources 1/2" x 24" Commercial Gas Hose Kit CSA and ANSI Approved, BKG-GHC-5024-SCK2
Professional Plumber commercial gas hose kit CSA and ANSI certified. Kit includes hose, quick disconect, and restraining cable kit
Professional Plumber commercial gas hose kit CSA and ANSI certified. Kit includes hose, quick disconect, and restraining cable kit
Product Specifications
- COLOR FINISHOrange
- BTU PER HOUR (LPG)--
- BTU PER HOUR (NG)90000
- BRANDBK Resources
- CONSTRUCTION304 Stainless Steel with PVC Coating
- MANUFACTURERS PART NUMBERBKG-GHC-5024-SCK2
- INSIDE DIAMETER INCHES1/2
- PACKAGE QUANTITY1
- TEMPERATURE RANGE300
- HOSE LENGTH FEET24
- INLET CONNECTION TYPEMale Threaded
- OUTLET CONNECTION1/2
- INLET CONNECTION1/2
- OUTLET CONNECTION TYPEMale Threaded
- WATTS PER HOUR (NG)26370
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
BK Resources 1" Swivel Pro, BKG-100SW
Item #: B2020196
Not Yet Rated
Usually ships in 2 to 5 days
$92.95

BK Resources 1/2" x 24" Commercial Gas Hose Kit CSA and ANSI Approved, BKG-GHC-5024-SCK2
$90.95
- Product Information
- Customer Review
- Product Q&A
- Accessories