Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Water & Gas Supply Hoses

21 Results
Faucet Supply Connection Hoses

Faucet Supply Connection Hoses

CompareImageInlet Connection TypeInlet ConnectionLengthMaterialOutlet Connection TypePackage QuantityModel #Price
Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel
Compression
3/8 in
12 in
Stainless Steel
Compression
1
Ships Same Day
WBB796098
$8.90
THEWORKS® SS Faucet Supply line - 3/8" OD x 1/2" FIP x 20"
FIP
1/2 in
20 in
Stainless Steel + PV + Lead Free Brass
FIP
1
WBB3076391$6.40
Jones Stephens Flexible Stainless Steel Faucet Connector, 20"L, 3/8" x 1/2" OD x FIP
-
-
22-7/16 in
Stainless Steel
-
1
WBB3082036$4.34
THEWORKS® SS Faucet Supply line - 3/8" OD x 3/8" OD x 20"
Compression
3/8 in
20 in
Stainless Steel + PV + Lead Free Brass
Compression
1
WBB3076389$4.93
Jones Stephens Flexible Stainless Steel Faucet Connector, 20"L, 1/2" x 1/2" FIP x FIP
-
-
23-1/4 in
Stainless Steel
-
1
WBB3082055$6.40
Zurn Z8860-XL-16-SS Faucet Supply 3/8 In. Compression X 1/2 In. F.I.P. X 16 In. - Braided SS
Compression
3/8 in
16 in
Stainless Steel
FIP
1
WBB67144$9.30
THEWORKS® SS Faucet Supply line - 3/8" OD x 3/8" OD x 12"
Compression
3/8 in
12 in
Stainless Steel + PV + Lead Free Brass
Compression
1
WBB3076388$4.18
THEWORKS® PVC Faucet Supply line - 3/8" OD x 1/2" FIP x 12"
FIP
1/2 in
12 in
PVC + Lead Free Brass
Compression
1
WBB3076386$4.09
THEWORKS® SS Faucet Supply line - 1/2" FIP x 1/2" FIP x 20"
FIP
1/2 in
20 in
Stainless Steel + PV + Lead Free Brass
FIP
1
WBB3076393$7.00
Flexible Water Line Kit

Flexible Water Line Kit

Appliance Hoses

Appliance Hoses

Toilet Connector Hoses

Toilet Connector Hoses

Gas Connectors

Gas Connectors