Take 15% off your entire order!

Offer applied at checkout

Full Face Buna-N Flange Gasket for 4-1/2" Pipe-1/16" Thick - Class 150

Full Face Buna-N Flange Gasket for 4-1/2" Pipe-1/16" Thick - Class 150

Item #: WBB2268160

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $3.71

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Full Face Buna-N Flange Gasket for 4-1/2" Pipe-1/16" Thick - Class 150

Full Face gaskets have bolt holes and are mounted onto flat pipe flanges. Buna-N has excellent resistance to oil, water, and mild chemicals. It's all rubber construction makes it more compressible and resilient than Aramid.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-FG-785
  • PACKAGE QUANTITY1
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • ID5"
  • OD9-1/4"
  • TEMPERATURE RANGE-20 to 170 (F)
  • ANSI CLASS150
  • PIPE SIZE4-1/2"
  • THICKNESS INCHES1/16"
  • TYPEFull Face
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Full Face Buna-N Flange Gasket for 3-1/2" Pipe-1/16" Thick - Class 150

Item #: B2268161

Not Yet Rated

Usually ships in 1 to 4 days

$2.76

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Full Face Buna-N Flange Gasket for 4-1/2" Pipe-1/16" Thick - Class 150

Full Face Buna-N Flange Gasket for 4-1/2" Pipe-1/16" Thick - Class 150

Item #: WBB2268160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant