Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Full Face Compressible PTFE Flange Gasket for 2 -1/2" Pipe-1/16"T - Class 300

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Full Face Compressible PTFE Flange Gasket for 2 -1/2" Pipe-1/16"T - Class 300

Item #: WBB2268175

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $32.95 ea.
5-9 $30.95 ea.
10+ $28.95 ea.
Product Information
Customer Review
Product Q&A
Full Face Compressible PTFE Flange Gasket for 2 -1/2" Pipe-1/16"T - Class 300

Full Face gaskets have bolt holes and are mounted onto flat pipe flanges. Compressible Graphite (ePTFE) displays higher tenacities at ambient and elevated temperatures, and has the ability to manipulate and vary properties such as density, texture, modulus and diameter.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-FG-1931
    • PACKAGE QUANTITY1
    • MATERIALCompressible PTFE
    • COLOR FINISHWhite
    • ID2-7/8"
    • OD7-1/2"
    • TEMPERATURE RANGE-450 to 600 (F)
    • ANSI CLASS300
    • PIPE SIZE2 -1/2"
    • THICKNESS INCHES1/16"
    • TYPEFull Face

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!