Take 15% off your entire order!

Offer applied at checkout

Full Face PTFE Flange Gasket for 3/4" Pipe-1/16" Thick - Class 150

Full Face PTFE Flange Gasket for 3/4" Pipe-1/16" Thick - Class 150

Item #: WBB2266577

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/16"
  • 1/8"

1/16"

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $4.60

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $4.60 ea.
  • Buy 5-9 $4.32 ea.
  • Buy 10+ $4.06 ea.

Quantity

Customers Also Viewed

Full Face PTFE Flange Gasket for 3/4" Pipe-1/16" Thick - Class 150

Full Face gaskets have bolt holes and are mounted onto flat pipe flanges. PTFE has outstanding temperature resistance and is chemically inert.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-FG-1144
  • PACKAGE QUANTITY1
  • MATERIALPTFE
  • COLOR FINISHWhite
  • ID1-1/16"
  • OD3-7/8"
  • TEMPERATURE RANGE-450 to 500 (F)
  • ANSI CLASS150
  • PIPE SIZE3/4"
  • THICKNESS INCHES1/16"
  • TYPEFull Face
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Full Face PTFE Flange Gasket for 1/2" Pipe-1/16" Thick - Class 150

Item #: B2266578

Not Yet Rated

Ships same day.

$3.84

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Full Face PTFE Flange Gasket for 3/4" Pipe-1/16" Thick - Class 150

Full Face PTFE Flange Gasket for 3/4" Pipe-1/16" Thick - Class 150

Item #: WBB2266577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant