Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ring Aramid Flange Gasket for 1/2" Pipe-1/16" Thick - Class 150

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Ring Aramid Flange Gasket for 1/2" Pipe-1/16" Thick - Class 150

Item #: WBB2268130

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $0.33 ea.
5-9 $0.31 ea.
10+ $0.29 ea.
Product Information
Customer Review
Product Q&A
Ring Aramid Flange Gasket for 1/2" Pipe-1/16" Thick - Class 150

Ring Gaskets (Raised Gaskets) are used on flanges with a raised surface and do not require mechanical mounting. Aramid Fibers blended with Buna-N give this gasket good resistance to oil and water and mild chemicals.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-FG-199
    • PACKAGE QUANTITY1
    • MATERIALAramid
    • COLOR FINISHBlue
    • ID27/32"
    • OD1-7/8"
    • TEMPERATURE RANGE-100 to 400 (F)
    • ANSI CLASS150
    • PIPE SIZE1/2"
    • THICKNESS INCHES1/16"
    • TYPERing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!